Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, 45H, Class, Mech.

  • Mfr # 45H7R15H626RH

  • Zoro # G1608665


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7R15H626RH
Zoro #
G1608665
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
45H Rose Trim
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Number of Keys
2
ADA Compliant
Yes
Backset
2 3/4 in
Location Type
Commercial, Institutional, Residential
Series
45H
Item
Door Lockset
Mortise/Cylindrical
Mortise
Includes
Component Kit, Lever, Trim
Lockset Fire Rating
3 hr
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Ligature Resistant
No
Features
Contour Angle Return Lever Style, Right Handed
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Key Material
Nickel Silver
Function
Classroom
Finish
Satin Chrome
Pins
7
Case Material
Steel
Keying
Keyed Different
Number of Pins
7
Fire Rated
Yes
Handle Type
Lever
Grade
1
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
ANSI Grade
1
Application
Commercial, Industrial
Performance Grade
1
Hand Orientation
Right-Handed
Knob/Handle Material
Brass, Bronze, Stainless Steel
Lockset Type
Mechanical
Lockset Style
45H Rose Trim
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F05
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.