Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, 45H, Store, Mech.

  • Mfr # 45H7D14H626RH

  • Zoro # G1608321


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7D14H626RH
Zoro #
G1608321
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/8 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
45H Rose Trim
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Key Material
Nickel Silver
Mortise/Cylindrical
Mortise
Lockset Fire Rating
Not Rated
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Includes
Component Kit, Lever, Trim
Features
Curved Return Lever Style, Right Handed
ADA Compliant
Yes
Series
45H
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Ligature Resistant
No
Backset
2 3/4 in
Item
Door Lockset
Location Type
Commercial, Institutional, Residential
Pins
7
Case Material
Steel
Fire Rated
Yes
Handle Type
Lever
Function
Storeroom
Grade
1
Finish
Satin Chrome
Number of Pins
7
Keying
Keyed Different
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Performance Grade
1
Lockset Function ANSI Code
F07
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Application
Commercial, Industrial
Lockset Style
45H Rose Trim
Fire Rating
Not Rated
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Brass, Bronze, Stainless Steel
Lockset Type
Mechanical
Hand Orientation
Right-Handed

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.