Zoro Homepage

Mortise Lockset, Lever, 45H, Store, Mech.

  • Mfr # 45H7TD14H626RH

  • Zoro # G1608610


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7TD14H626RH
Zoro #
G1608610
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
45H Rose Trim
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Includes
Component Kit, Lever, Trim
Location Type
Commercial, Institutional, Residential
ADA Compliant
Yes
Key Material
Nickel Silver
Number of Keys
2
Series
45H
Features
Curved Return Lever Style, Right Handed
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Item
Door Lockset
Lockset Fire Rating
3 hr
Ligature Resistant
No
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Mortise/Cylindrical
Mortise
Keying
Keyed Different
Handle Type
Lever
Grade
1
Function
Storeroom
Case Material
Steel
Number of Pins
7
Fire Rated
Not Rated
Finish
Satin Chrome
Pins
7
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Latch Bolt/Dead Bolt
Dead Bolt
Lockset Type
Mechanical
Lockset Style
45H Rose Trim
Application
Commercial, Industrial
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Hand Orientation
Right-Handed
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Brass, Bronze, Stainless Steel
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.