Mortise Lockset, Lever, LH 630, LH 630 Rose, Passage, Mech.

  • Mfr # SPSLMLON16F630LH

  • Zoro # G8579846


product price:  $1,633.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSLMLON16F630LH
Zoro #
G8579846
UPC #
190830079168
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Passage
Lockset Grade
Not Graded
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
LH 630
Style
LH 630 Rose
Finish
Satin Stainless Steel
Lockset Finish
Satin Stainless Steel
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Ligature Resistant
No
Lockset Fire Rating
3 hr
Number of Keys
0
Features
Non-Locking
Strike Type
ANSI
Standards
ANSI A117.1
Mortise / Cylindrical
Mortise
ADA Compliant
Yes
Function
Passage
Grade
1
Case Material
Stainless Steel
Handle Type
Lever
Fire Rated
3 hr.
Visual Indicator Message
No Message
Application
Commercial
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Lockset Style
SPSL Lever
Lockset Type
Mechanical
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Satin Stainless Steel

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.