Mortise Lockset, Lever, LH 630 Rose, Ser. LH 630, Storeroom

  • Mfr # SPSLMLD16F630LH

  • Zoro # G8580047


product price:  $2,291.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSLMLD16F630LH
Zoro #
G8580047
UPC #
190830081352
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
Not Graded
Style
LH 630 Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Includes
Component Kit, Lever, Trim
Location Type
Healthcare, Institutional
Lockset Fire Rating
3 hr
Features
Pass Thru by Key Only
Item
Door Lockset
Strike Type
ANSI
Backset
2 3/4 in
Series
LH 630
Number of Keys
0
ADA Compliant
Yes
Standards
ANSI A117.1
For Use With
Wood, Steel and Fiberglass Doors
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Mortise
Ligature Resistant
No
Grade
1
Finish
Satin Stainless Steel
Function
Storeroom
Case Material
Stainless Steel
Fire Rated
3 hr.
Handle Type
Lever
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Lockset Style
SPSL Lever
Application
Commercial
Performance Grade
1

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.