Shop BEST

Mortise Lockset, Lever, LH 630 Rose, Series LH 630, Privacy

  • Mfr # SPSLMLLT16F630LH
  • Zoro # G8579961

product price: 
$
2,108.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPSLMLLT16F630LH
Zoro #
G8579961
UPC #
190830078734
Country of Origin
United States
Item
Door Lockset
Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
Series
LH 630
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Component Kit, Lever, Trim
Mortise / Cylindrical
Mortise
Features
Single Locking with Emergency Access
Style
LH 630 Rose
Mortise/Cylindrical
Mortise
Lockset Grade
Not Graded
ADA Compliant
Yes
Lockset Fire Rating
Not Rated
Standards
ANSI A117.1
Lockset Finish
Satin Stainless Steel
Number of Keys
0
Lockset Handle Type
Lever
Ligature Resistant
Yes
Strike Type
ANSI
For Use With
Wood, Steel and Fiberglass Doors
Case Material
Stainless Steel
Keyway Type
None
Function
Privacy
Handle Type
Lever
Fire Rated
3 hr.
Visual Indicator Message
No Message
Key Type
Not Keyed
Lock Material
Stainless Steel
Fire Rating
Not Rated
Cylinder Core Type
Conventional Core Cylinder
Lockset Style
SPSL Lever
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1

Dimensions

Required Door Thickness
1-1/32 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Description

Lever Lockset,Mechanical,Privacy,Grade 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.