Mortise Lockset, Lever, LH 630 Rose, Series LH 630, Privacy

  • Mfr # SPSLMLLTF16F630LH

  • Zoro # G8580004


product price:  $2,004.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSLMLLTF16F630LH
Zoro #
G8580004
UPC #
190830079014
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
Series
LH 630
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Component Kit, Lever, Trim
Mortise/Cylindrical
Mortise
Ligature Resistant
Yes
Features
Single Locking with Emergency Access
Lockset Grade
Not Graded
ADA Compliant
Yes
Strike Type
ANSI
Standards
ANSI A117.1
Mortise / Cylindrical
Mortise
Lockset Finish
Satin Stainless Steel
For Use With
Wood, Steel and Fiberglass Doors
Number of Keys
0
Lockset Handle Type
Lever
Lockset Fire Rating
Not Rated
Style
LH 630 Rose
Fire Rated
3 hr.
Handle Type
Lever
Case Material
Stainless Steel
Function
Privacy
Keyway Type
None
Visual Indicator Message
No Message
Key Type
Not Keyed
Lock Material
Stainless Steel
Fire Rating
Not Rated
Application
Commercial
Ligature-Resistant
Ligature-Resistant
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Lockset Type
Mechanical
Lockset Style
SPSL Lever

Description

Lever Lockset,Mechanical,Privacy,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.