Mortise Lockset, Lever, LHR 630, LHR 630 Rose, Passage, Mech.

  • Mfr # SPSLMLON16F630LHR

  • Zoro # G8579864


product price:  $1,537.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSLMLON16F630LHR
Zoro #
G8579864
UPC #
190830081239
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Passage
Lockset Grade
Not Graded
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
LHR 630
Style
LHR 630 Rose
Finish
Satin Stainless Steel
Strike Type
ANSI
Lockset Fire Rating
3 hr
Lockset Finish
Satin Stainless Steel
Item
Door Lockset
ADA Compliant
Yes
Ligature Resistant
Yes
Mortise / Cylindrical
Mortise
Features
Non-Locking
Number of Keys
0
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI A117.1
Function
Passage
Fire Rated
3 hr.
Handle Type
Lever
Case Material
Stainless Steel
Grade
1
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Application
Commercial
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
1
Lockset Style
SPSL Lever
ANSI/BHMA Finish
Satin Stainless Steel

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.