Mortise Lockset, Lever, RH 630, RH 630 Rose, Passage, Mech.

  • Mfr # SPSLMLON16F630RH

  • Zoro # G8579837


product price:  $1,709.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSLMLON16F630RH
Zoro #
G8579837
UPC #
190830079090
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Passage
Lockset Grade
Not Graded
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
RH 630
Style
RH 630 Rose
Finish
Satin Stainless Steel
Features
Non-Locking
Ligature Resistant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
ANSI
Number of Keys
0
Standards
ANSI A117.1
Item
Door Lockset
Mortise / Cylindrical
Mortise
Lockset Finish
Satin Stainless Steel
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Case Material
Stainless Steel
Function
Passage
Handle Type
Lever
Fire Rated
3 hr.
Grade
1
Visual Indicator Message
No Message
Application
Commercial
Cylinder Core Type
Conventional Core Cylinder
Lockset Style
SPSL Lever
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Not Lockable

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.