Mortise Lockset, Lever, RH 630 Rose, Series RH 630, Privacy

  • Mfr # SPSLMLLTF16F630RH

  • Zoro # G8579995


product price:  $2,359.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSLMLLTF16F630RH
Zoro #
G8579995
UPC #
190830079007
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
Series
RH 630
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Component Kit, Lever, Trim
Mortise/Cylindrical
Mortise
Standards
ANSI A117.1
Lockset Fire Rating
Not Rated
Lockset Grade
Not Graded
Features
Single Locking with Emergency Access
Mortise / Cylindrical
Mortise
For Use With
Wood, Steel and Fiberglass Doors
ADA Compliant
Yes
Lockset Handle Type
Lever
Lockset Finish
Satin Stainless Steel
Number of Keys
0
Style
RH 630 Rose
Ligature Resistant
Yes
Strike Type
ANSI
Handle Type
Lever
Fire Rated
3 hr.
Keyway Type
None
Case Material
Stainless Steel
Function
Privacy
Visual Indicator Message
No Message
Key Type
Not Keyed
Lock Material
Stainless Steel
Cylinder Core Type
Conventional Core Cylinder
Application
Commercial
Performance Grade
1
Fire Rating
Not Rated
Lockset Style
SPSL Lever
Ligature-Resistant
Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Privacy,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.