Mortise Lockset, Lever, RHR 630, RHR 630 Rose, Class, Mech.

  • Mfr # SPSLMLR16F630RHR

  • Zoro # G8579891


product price:  $1,775.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSLMLR16F630RHR
Zoro #
G8579891
UPC #
190830076990
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
RHR 630 Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Features
Single Locking
Strike Dim.
1-1/4 in x 4-7/8 in
Fire Rating - Door Hardware
3 hr
Strike Type
ANSI
Includes
Component Kit, Lever, Trim
Ligature Resistant
Yes
Item
Door Lockset
Number of Keys
0
Standards
ANSI A117.1
ADA Compliant
Yes
Series
RHR 630
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
For Use With
Wood, Steel and Fiberglass Doors
Location Type
Healthcare, Institutional
Number of Pins
0
Lockset Fire Rating
3 hr
Finish
Satin Stainless Steel
Function
Classroom
Grade
1
Handle Type
Lever
Case Material
Stainless Steel
Fire Rated
3 hr.
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Lock Material
Stainless Steel
Lockset Style
SPSL Lever
Fire Rating
3 hr
Application
Commercial
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
ANSI Grade
1

Description

Mortise Lockset,Lever,Classroom,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.