Mortise Lockset, Lever, RHR 630, RHR 630 Rose, Passage, Mech.

  • Mfr # SPSLMLON16F630RHR

  • Zoro # G8579855


product price:  $1,633.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSLMLON16F630RHR
Zoro #
G8579855
UPC #
190830081246
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Passage
Lockset Grade
Not Graded
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
RHR 630
Style
RHR 630 Rose
Finish
Satin Stainless Steel
Features
Non-Locking
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Mortise / Cylindrical
Mortise
Item
Door Lockset
Lockset Fire Rating
3 hr
Ligature Resistant
Yes
Number of Keys
0
Lockset Finish
Satin Stainless Steel
Standards
ANSI A117.1
Strike Type
ANSI
Grade
1
Fire Rated
3 hr.
Handle Type
Lever
Case Material
Stainless Steel
Function
Passage
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Application
Commercial
Performance Grade
1
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Style
SPSL Lever
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.