Mortise Lockset, Lever, RHR 630 Rose, Ser. RHR 630, Storeroom

  • Mfr # SPSLMLD16F630RHR
  • Zoro # G8580056
product price: 
$
1,792.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
Not Graded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPSLMLD16F630RHR
Zoro #
G8580056
UPC #
190830081376
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
Not Graded
Style
RHR 630 Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Series
RHR 630
Lockset Fire Rating
3 hr
Strike Type
ANSI
Number of Keys
0
Mortise/Cylindrical
Mortise
Location Type
Healthcare, Institutional
Features
Pass Thru by Key Only
ADA Compliant
Yes
Ligature Resistant
No
Backset
2 3/4 in
Includes
Component Kit, Lever, Trim
Standards
ANSI A117.1
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
For Use With
Wood, Steel and Fiberglass Doors
Function
Storeroom
Finish
Satin Stainless Steel
Handle Type
Lever
Fire Rated
3 hr.
Grade
1
Case Material
Stainless Steel
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Lockset Style
SPSL Lever
Fire Rating
3 hr

Dimensions

Required Door Thickness
1-1/32 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Description

Lever Lockset,Mechanical,Storeroom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.