Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Privacy Lockset Function

  • Mfr # SPSLMLLT16F630RHR

  • Zoro # G6276352


product price: $2,291.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Finish
Satin Stainless Steel
Series
SPSL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSLMLLT16F630RHR
Zoro #
G6276352
UPC #
190830078741
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Finish
Satin Stainless Steel
Series
SPSL
Strike Dim.
No Strike
Includes
Mounting Hardware
Lockset Grade
Not Graded
Keyway Type
None
Style
Lever
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Handle Material
Stainless steel
Ligature Resistant
Yes
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
0
Fire Rating - Door Hardware
3 hr
Lockset Finish
Satin Stainless Steel
Lockset Handle Type
Lever
For Use With
various Door Types
Number of Pins
0
Key Type
Not Keyed
Mortise / Cylindrical
Mortise
Lockset Performance Strength
Heavy Duty
Mortise/Cylindrical
Mortise
Standards
ANSI A117.1
Application
Commercial
Visual Indicator Message
No Message
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Style
SPSL Lever
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Ligature-Resistant
Includes Hardware
Hardware Included
Fire Rating
3 hr

Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade Not Graded, Style Lever, Lockset Finish Satin Stainless Steel, Keyway Type None, Key Type Keys Not Included (Lock Sold Sepately), ADA Compliant Yes, Lockset Fire Rating 3 hr., Ligature Resistant Yes, Cylinder Core Type Not Included, For Use With Various Door Types, Handle Material Stainless Steel, Includes Mounting Hardware, Item Mortise Lockset, Key Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.