Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Series 48H, Grd. 1,

  • Mfr # 48H7M626

  • Zoro # G1606669


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Grade
1
Style
48H Deadbolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48H7M626
Zoro #
G1606669
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4"
Door Thickness - Maximum
3 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Grade
1
Style
48H Deadbolt
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Standards
BHMA
Number of Keys
0
Location Type
Commercial, Industrial, Institutional, Residential
Ligature Resistant
No
ADA Compliant
No
Lockset Fire Rating
3 hr
Item
Deadbolt Lock
Series
48H
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Case Material
Steel
Grade
1
Fire Rated
3 hr.
Features
1" Throw Bolt, Double Cylinder,Brass
Strike Type
ANSI Flat Lip
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Industrial
Performance Grade
1

Description

Mortise Lockset,Double Cylinder,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.