Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Series 48H, Grd. 1,

  • Mfr # 48H7R626RH

  • Zoro # G1606641


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48H7R626RH
Zoro #
G1606641
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4"
Door Thickness - Maximum
3 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
48H Deadbolt
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Number of Keys
0
Lockset Fire Rating
3 hr
Location Type
Commercial, Industrial, Institutional, Residential
Ligature Resistant
No
Item
Door Lockset
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Series
48H
ADA Compliant
No
Standards
BHMA
Case Material
Steel
Grade
1
Fire Rated
3 hr.
Strike Type
ANSI Flat Lip
Features
1" Throw Bolt,Brass, Right Hand
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial, Industrial
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Lockset Function ANSI Code
F05
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1

Description

Mortise Lockset,Brass,Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.