Zoro Homepage

Mortise Trim Lock, Input 1.5VDC

  • Mfr # EXZ7EV15KP626RHRBPH2RM

  • Zoro # G6269389


product price: $1,500.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise
Input Voltage
1.5V DC
For Use With
PHI 2000 Series Rim Exit Device, Various Door Types
Material
Brass, Bronze, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXZ7EV15KP626RHRBPH2RM
Zoro #
G6269389
UPC #
887838199232
Country of Origin
United States

Dimensions

Lock Body Width (In.)
7 1/4 in
Lock Body Length (In.)
11 in
Lock Body Depth (In.)
6 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Case Depth
7/8 in
Strike Plate Thickness
3/32 in
Case Width
4 1/16 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Case Height
5 7/8 in

Description

Mechanical Exit Device Trim, 1.5V DC, Trim Style Escutcheon, Backset 2 3/4 in, Strike Type Universal, Series EXZ, Case Material Steel, Satin Chrome Finish, For Use With PHI 2000 Series Rim Exit Device, Various Door Types, Standards ANSI, BHMA, cULus Listed, Features Authorized Passage Mode to Unlock Device for Extended Periods of Time, Deadbolt Override, Up to 1000 Pin Codes, Variable Pin Length From 3 to 8 Digits, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.