Shop BEST
See all product information
Create Account
Oil Rubbed Bronze Classroom 45H7R03S613RH
- Mfr # 45H7R03S613RH
- Zoro # G5613257
product price:Â
$
1,106.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
Best
Finish
Oil Rubbed Bronze
Number of Pins
7 Pin
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7R03S613RH
- Zoro #
- G5613257
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Classroom
- Keyway Type
- Best
- Item
- Oil Rubbed Bronze Classroom 45H7R03S613R
- Finish
- Oil Rubbed Bronze
- Number of Pins
- 7 Pin
- Features
- Right Hand
Description
Item Oil Rubbed Bronze Classroom 45H7R03S613R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.