Oil Rubbed Bronze Classroom 45H7UNR03H613RH

  • Mfr # 45H7UNR03H613RH

  • Zoro # G5625324


product price:  $980.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Classroom
Keyway Type
Best
Finish
Oil Rubbed Bronze
Number of Pins
7 Pin
Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7UNR03H613RH
Zoro #
G5625324
UPC #
-
Country of Origin
China

Details

Lockset Function
Classroom
Keyway Type
Best
Item
Oil Rubbed Bronze Classroom 45H7UNR03H61
Finish
Oil Rubbed Bronze
Number of Pins
7 Pin
Features
Right Hand
Strike Type
Universal

Description

Item Oil Rubbed Bronze Classroom 45H7UNR03H61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.