Oil Rubbed Bronze Classroom 45H7UNR12H613RH
Mfr # 887838313669
Zoro # G5625604
product price: $1,008.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
Best
Number of Pins
7 Pin
Features
Right Hand
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838313669
Zoro #
G5625604
UPC #
-
Country of Origin
China
Details
Lockset Function
Classroom
Keyway Type
Best
Item
Oil Rubbed Bronze Classroom 45H7UNR12H61
Number of Pins
7 Pin
Features
Right Hand
Finish
Oil Rubbed Bronze
Strike Type
Universal
Description
Item Oil Rubbed Bronze Classroom 45H7UNR12H61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.