Zoro Homepage

Oil Rubbed Bronze Communicating 9K37S14DS3613

  • Mfr # 887838289902

  • Zoro # G3754048


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Communicating
Keyway Type
D Rose
Number of Pins
7 Pin
Finish
Oil Rubbed Bronze
Series
9K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838289902
Zoro #
G3754048
UPC #
887838289902
Country of Origin
China

Details

Lockset Function
Communicating
Keyway Type
D Rose
Item
Oil Rubbed Bronze Communicating 9K37S14D
Number of Pins
7 Pin
Finish
Oil Rubbed Bronze
Series
9K
Strike
Less Core

Description

Item Oil Rubbed Bronze Communicating 9K37S14D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.