Oil Rubbed Bronze Deadbolt 8T27KLSTK613
Mfr # 887838173614
Zoro # G3685073
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Series
8T
Keyway Type
Best
Key Type
Non Keyed
Finish
Oil Rubbed Bronze
Strike
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838173614
Zoro #
G3685073
UPC #
887838173614
Country of Origin
China
Details
Series
8T
Keyway Type
Best
Key Type
Non Keyed
Item
Oil Rubbed Bronze Deadbolt 8T27KLSTK613
Finish
Oil Rubbed Bronze
Strike
Oil Rubbed Bronze
Grade
Standard
Number of Pins
7 Pin
Description
Oil Rubbed Bronze Deadbolt 8T27KLSTK613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.