Oil Rubbed Bronze Electromechanical 9KW37DEU16DS3613
Mfr # 887838291868
Zoro # G3756699
product price: $1,045.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Number of Pins
7 Pin
Keyway Type
D Rose
Lockset Function
Storeroom
Strike
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838291868
Zoro #
G3756699
UPC #
887838383358
Country of Origin
China
Details
Item
Oil Rubbed Bronze Electromechanical 9KW3
Finish
Oil Rubbed Bronze
Number of Pins
7 Pin
Keyway Type
D Rose
Lockset Function
Storeroom
Strike
Oil Rubbed Bronze
Product Type
Lock
Description
Item Oil Rubbed Bronze Electromechanical 9KW3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.