Oil Rubbed Bronze Electromechanical 9KW37DEU16DS3613C

  • Mfr # 9KW37DEU16DS3613C

  • Zoro # G3756656


product price:  $1,045.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Keyway Type
D Rose
Number of Pins
7 Pin
Lockset Function
Storeroom
Strike
Quick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KW37DEU16DS3613C
Zoro #
G3756656
UPC #
-
Country of Origin
China

Details

Item
Oil Rubbed Bronze Electromechanical 9KW3
Finish
Oil Rubbed Bronze
Keyway Type
D Rose
Number of Pins
7 Pin
Lockset Function
Storeroom
Strike
Quick
Product Type
Plug

Description

Item Oil Rubbed Bronze Electromechanical 9KW3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.