Shop BEST
See all product information
Create Account
Oil Rubbed Bronze Entry 9K37AB14CS3613
- Mfr # 887838150264
- Zoro # G3749489
product price:Â
$
784.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Series
9K
Number of Pins
7 Pin
Finish
Oil Rubbed Bronze
Function
Entry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838150264
- Zoro #
- G3749489
- UPC #
- 887838150264
- Country of Origin
- China
- Keyway Type
- C Rose
- Item
- Oil Rubbed Bronze Entry 9K37AB14CS3613
- Series
- 9K
- Number of Pins
- 7 Pin
- Finish
- Oil Rubbed Bronze
- Function
- Entry
- Strike
- Less Core
Description
Item Oil Rubbed Bronze Entry 9K37AB14CS3613
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.