Oil Rubbed Bronze EZ 9KZ37DV15KPSTK613
- Mfr # 9KZ37DV15KPSTK613
- Zoro # G3756613
product price:Â
$
1,393.99
/ea
Free Shipping & Returns
Key Features
Product Type
Lock
Finish
Oil Rubbed Bronze
Keyway Type
Best
Number of Pins
7 Pin
Strike Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9KZ37DV15KPSTK613
- Zoro #
- G3756613
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Oil Rubbed Bronze EZ 9KZ37DV15KPSTK613
- Product Type
- Lock
- Finish
- Oil Rubbed Bronze
- Keyway Type
- Best
- Number of Pins
- 7 Pin
- Strike Type
- Standard
- Strike
- Standard
Description
Item Oil Rubbed Bronze EZ 9KZ37DV15KPSTK613
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.