Oil Rubbed Bronze Intruder 45H7INA03H613RH
- Mfr # 45H7INA03H613RH
- Zoro # G5604473
product price:Â
$
1,224.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Intruder
Keyway Type
Best
Includes
Latch
Finish
Oil Rubbed Bronze
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7INA03H613RH
- Zoro #
- G5604473
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Intruder
- Keyway Type
- Best
- Item
- Oil Rubbed Bronze Intruder 45H7INA03H613
- Includes
- Latch
- Finish
- Oil Rubbed Bronze
- Features
- Right Hand
- Number of Pins
- 7 Pin
- Function
- Auxiliary
Description
Item Oil Rubbed Bronze Intruder 45H7INA03H613
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.