Oil Rubbed Bronze Intruder 45H7INA14H613RH
Mfr # 887838300614
Zoro # G5605313
product price:Â $1,224.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Intruder
Keyway Type
Best
Includes
Latch
Finish
Oil Rubbed Bronze
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
887838300614
Zoro #
G5605313
UPC #
-
Country of Origin
China
Details
Lockset Function
Intruder
Keyway Type
Best
Item
Oil Rubbed Bronze Intruder 45H7INA14H613
Includes
Latch
Finish
Oil Rubbed Bronze
Features
Right Hand
Number of Pins
7 Pin
Function
Auxiliary
Description
Item Oil Rubbed Bronze Intruder 45H7INA14H613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.