Zoro Homepage

Oil Rubbed Bronze Office 45H7A03M613RH

  • Mfr # 45H7A03M613RH

  • Zoro # G5585993


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Best
Location Type
Office
Number of Pins
7 Pin
Features
Right Hand
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7A03M613RH
Zoro #
G5585993
UPC #
-
Country of Origin
China

Details

Keyway Type
Best
Item
Oil Rubbed Bronze Office 45H7A03M613RH
Location Type
Office
Number of Pins
7 Pin
Features
Right Hand
Finish
Oil Rubbed Bronze

Description

Item Oil Rubbed Bronze Office 45H7A03M613RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.