Oil Rubbed Bronze Office 45H7UNAB15H613RH
- Mfr # 887838312914
- Zoro # G5624019
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Includes
Deadbolt
Strike Type
Universal
Finish
Oil Rubbed Bronze
Location Type
Office
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838312914
- Zoro #
- G5624019
- UPC #
- -
- Country of Origin
- China
- Keyway Type
- Best
- Item
- Oil Rubbed Bronze Office 45H7UNAB15H613R
- Includes
- Deadbolt
- Strike Type
- Universal
- Finish
- Oil Rubbed Bronze
- Location Type
- Office
- Features
- Right Hand
- Number of Pins
- 7 Pin
Description
Item Oil Rubbed Bronze Office 45H7UNAB15H613R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.