Oil Rubbed Bronze Office 45H7UNAB16S613RH
Mfr # 887838313324
Zoro # G5625218
product price: $1,016.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Features
Right Hand
Location Type
Office
Includes
Deadbolt
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838313324
Zoro #
G5625218
UPC #
-
Country of Origin
China
Details
Keyway Type
Best
Item
Oil Rubbed Bronze Office 45H7UNAB16S613R
Features
Right Hand
Location Type
Office
Includes
Deadbolt
Finish
Oil Rubbed Bronze
Strike Type
Universal
Number of Pins
7 Pin
Description
Item Oil Rubbed Bronze Office 45H7UNAB16S613R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.