Oil Rubbed Bronze Privacy 9K30L15DS3613
Mfr # 887838177513
Zoro # G3746883
product price: $532.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Finish
Oil Rubbed Bronze
Series
9K
Lockset Finish
Oil Rubbed Bronze
Keyway Type
D Rose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838177513
Zoro #
G3746883
UPC #
887838177513
Country of Origin
China
Details
Item
Oil Rubbed Bronze Privacy 9K30L15DS3613
Lockset Function
Privacy
Finish
Oil Rubbed Bronze
Series
9K
Lockset Finish
Oil Rubbed Bronze
Keyway Type
D Rose
Strike
Oil Rubbed Bronze
Description
Item Oil Rubbed Bronze Privacy 9K30L15DS3613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.