Oil Rubbed Bronze Storeroom 45H7S12R613RH

  • Mfr # 887838308573

  • Zoro # G5616933


product price: $1,302.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Keyway Type
Best
Features
Right Hand
Finish
Oil Rubbed Bronze
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
887838308573
Zoro #
G5616933
UPC #
-
Country of Origin
China

Details

Lockset Function
Storeroom
Keyway Type
Best
Item
Oil Rubbed Bronze Storeroom 45H7S12R613R
Features
Right Hand
Finish
Oil Rubbed Bronze
Number of Pins
7 Pin

Description

Item Oil Rubbed Bronze Storeroom 45H7S12R613R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.