Oil Rubbed Bronze Storeroom 45H7S16J613RH
Mfr # 887838309686
Zoro # G5617947
product price:Â $1,123.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Keyway Type
Best
Number of Pins
7 Pin
Finish
Oil Rubbed Bronze
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
887838309686
Zoro #
G5617947
UPC #
-
Country of Origin
China
Details
Lockset Function
Storeroom
Keyway Type
Best
Item
Oil Rubbed Bronze Storeroom 45H7S16J613R
Number of Pins
7 Pin
Finish
Oil Rubbed Bronze
Features
Right Hand
Description
Item Oil Rubbed Bronze Storeroom 45H7S16J613R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.