Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Storeroom 9K37D15CS3613

  • Mfr # 887838278258

  • Zoro # G3752167


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Keyway Type
C Rose
Series
9K
Finish
Oil Rubbed Bronze
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838278258
Zoro #
G3752167
UPC #
887838278258
Country of Origin
China

Details

Lockset Function
Storeroom
Keyway Type
C Rose
Item
Oil Rubbed Bronze Storeroom 9K37D15CS361
Series
9K
Finish
Oil Rubbed Bronze
Number of Pins
7 Pin
Strike
Less Core

Description

Item Oil Rubbed Bronze Storeroom 9K37D15CS361

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.