Oil Rubbed Bronze Storeroom 9K57D14DSTK613

  • Mfr # 9K57D14DSTK613

  • Zoro # G3755597


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Keyway Type
D Rose
Finish
Oil Rubbed Bronze
Strike Type
Standard
Series
9K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9K57D14DSTK613
Zoro #
G3755597
UPC #
-
Country of Origin
China

Details

Lockset Function
Storeroom
Keyway Type
D Rose
Item
Oil Rubbed Bronze Storeroom 9K57D14DSTK6
Finish
Oil Rubbed Bronze
Strike Type
Standard
Series
9K
Number of Pins
7 Pin
Strike
Standard

Description

Item Oil Rubbed Bronze Storeroom 9K57D14DSTK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.