Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W

  • Mfr # 21B780L

  • Zoro # G5482438


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Keying
Coreless
Body Material
Zinc Alloy
For Use With
Lockout/Tagout, Security
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21B780L
Zoro #
G5482438
UPC #
-
Country of Origin
United States

Dimensions

Shackle Dia.
5/16 in
Shackle Height
4 in
Shackle Width
7/8 in
Body Width
1 25/32 in
Body Height
2 1/16 in
Body Thickness
13/16 in
Body Dia.
13/16 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Coreless
Body Material
Zinc Alloy
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
(2) Keys, Non Key Retained Lock
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Stainless Steel
Body Finish
Satin Chrome
Tubular Key
No
Non Removable Key
No
Rekeyable
Yes
Number of Bumpers
0
Cylinder Core Type
SFIC Not Included
Weather Proof
Yes
Key Type
Different
Control Key Registration Required
No
Marine Grade Weather Proof
Yes
Number of Keys
0
Number of Pins
7 Pin
Keyway Type
Accepts Any SFIC Keyway
Interchangeable Core
Yes
Opens with Key No.
Varies
National Stock No.
No
Security Level
General Security
Vertical Shackle Clearance
4 in
Horizontal Shackle Clearance
7/8 in
Lock Body Finish
Chrome-Plated
Number of Locks in Pack
1
Compatible Cylinder Brand
BEST
Key Retaining
No
Environment
Both
Includes Dust Cover
No
Lock Body Material
Brass
Shackle Shape
Rounded
Includes Lock Cover
No
Includes ID Tag
No
Standards
ASTM F883 - Meets Grade 3
Key Locking Mechanism
Pin Tumbler
Interchangeable Core Type
SFIC
Master Key Included
No
Lock Body Shape
Rectangular
Lock Body Color
Silver
Includes Chain
No
Features
The Shackle Locks At Both Heel and Toe.
Lock Type
Keyed Padlock
Corrosion-Resistant
Yes
Series
21B Series

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 4 in, Shackle Width 7/8 in, Shackle Material Brass, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Zinc Alloy, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 13/16 in, Body Finish Satin Chrome, Keyway Type Interchangeable Core, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.