Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W

  • Mfr # 41B780L

  • Zoro # G5482307


product price: $74.69
/ea

Key Features

Keying
Coreless
Body Material
Zinc Alloy
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B780L
Zoro #
G5482307
UPC #
-
Country of Origin
United States

Dimensions

Shackle Dia.
3/8 in
Shackle Height
4 in
Shackle Width
7/8 in
Body Thickness
7/8 in
Body Width
1 15/16 in
Body Height
2 1/16 in
Body Dia.
7/8 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Coreless
Body Material
Zinc Alloy
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
Non Key Retained Lock
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Stainless Steel
Body Finish
Satin Chrome
Tubular Key
No
Non Removable Key
No
Weather Proof
Yes
Keyway Type
Accepts Any SFIC Keyway
Number of Bumpers
0
Opens with Key No.
Varies
Rekeyable
Yes
Number of Pins
7 Pin
Cylinder Core Type
SFIC Not Included
Key Type
Different
Marine Grade Weather Proof
Yes
National Stock No.
No
Number of Keys
0
Control Key Registration Required
No
Interchangeable Core
Yes
Lock Body Material
Brass
Master Key Included
No
Includes Lock Cover
No
Key Retaining
No
Lock Body Finish
Chrome-Plated
Series
41B Series
Includes ID Tag
No
Features
The Shackle Locks At Both Heel and Toe.
Lock Body Shape
Rectangular
Compatible Cylinder Brand
BEST
Vertical Shackle Clearance
4 in
Number of Locks in Pack
1
Security Level
General Security
Shackle Shape
Rounded
Standards
ASTM F883 - Meets Grade 3
Lock Body Color
Silver
Includes Chain
No
Lock Type
Keyed Padlock
Environment
Both
Corrosion-Resistant
Yes
Interchangeable Core Type
SFIC
Horizontal Shackle Clearance
7/8 in
Includes Dust Cover
No
Key Locking Mechanism
Pin Tumbler

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 4 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 15/16 in, Body Thickness 7/8 in, Body Material Zinc Alloy, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 7/8 in, Body Finish Satin Chrome, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products