Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W

  • Mfr # 41B780T

  • Zoro # G5482316


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Keying
Coreless
Body Material
Zinc Alloy
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B780T
Zoro #
G5482316
UPC #
-
Country of Origin
United States

Dimensions

Shackle Dia.
3/8 in
Shackle Height
4 in
Shackle Width
7/8 in
Body Height
2 1/16 in
Body Width
1 15/16 in
Body Thickness
7/8 in
Body Dia.
7/8 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Coreless
Body Material
Zinc Alloy
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
(2) Keys, Key Retained Lock
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Stainless Steel
Body Finish
Satin Chrome
Tubular Key
No
Non Removable Key
No
Number of Pins
7 Pin
Cylinder Core Type
SFIC Not Included
Number of Keys
0
Marine Grade Weather Proof
Yes
Weather Proof
Yes
Key Type
Different
Opens with Key No.
Varies
Interchangeable Core
Yes
Rekeyable
Yes
Keyway Type
Accepts Any SFIC Keyway
National Stock No.
No
Number of Bumpers
0
Control Key Registration Required
No
Vertical Shackle Clearance
4 in
Key Locking Mechanism
Pin Tumbler
Shackle Shape
Rounded
Number of Locks in Pack
1
Environment
Both
Includes Lock Cover
No
Master Key Included
No
Key Retaining
Yes
Series
41B Series
Includes Dust Cover
No
Features
The Shackle Locks At Both Heel and Toe.
Interchangeable Core Type
SFIC
Compatible Cylinder Brand
BEST
Lock Body Material
Brass
Includes Chain
No
Lock Body Finish
Chrome-Plated
Security Level
General Security
Includes ID Tag
No
Lock Type
Keyed Padlock
Standards
ASTM F883 - Meets Grade 3
Horizontal Shackle Clearance
7/8 in
Lock Body Shape
Rectangular
Lock Body Color
Silver
Corrosion-Resistant
Yes

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 4 in, Shackle Width 7/8 in, Shackle Material Brass, Body Height 2 1/16 in, Body Width 1 15/16 in, Body Thickness 7/8 in, Body Material Zinc Alloy, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 7/8 in, Body Finish Satin Chrome, Keyway Type Interchangeable Core, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.