Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W

  • Mfr # 21B70L

  • Zoro # G5482517


product price: $65.69
/ea

Key Features

Keying
Coreless
Body Material
Zinc Alloy
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21B70L
Zoro #
G5482517
UPC #
-
Country of Origin
United States

Dimensions

Shackle Dia.
5/16 in
Shackle Height
3/4 in
Shackle Width
7/8 in
Body Height
2 1/16 in
Body Width
1 25/32 in
Body Dia.
13/16 in
Body Thickness
13/16 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Coreless
Body Material
Zinc Alloy
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
(2) Keys, Non Key Retained Lock
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Stainless Steel
Body Finish
Satin Chrome
Tubular Key
No
Non Removable Key
No
Rekeyable
Yes
Interchangeable Core
Yes
Keyway Type
Accepts Any SFIC Keyway
Opens with Key No.
Varies
Number of Pins
7 Pin
Cylinder Core Type
SFIC Not Included
National Stock No.
No
Weather Proof
Yes
Key Type
Different
Number of Bumpers
0
Marine Grade Weather Proof
Yes
Control Key Registration Required
No
Number of Keys
0
Security Level
General Security
Series
21B Series
Number of Locks in Pack
1
Includes ID Tag
No
Environment
Both
Master Key Included
No
Lock Body Color
Silver
Lock Body Finish
Chrome-Plated
Key Retaining
No
Horizontal Shackle Clearance
7/8 in
Lock Body Material
Brass
Interchangeable Core Type
SFIC
Features
The Shackle Locks At Both Heel and Toe.
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Standards
ASTM F883 - Meets Grade 3
Includes Lock Cover
No
Corrosion-Resistant
Yes
Includes Dust Cover
No
Lock Type
Keyed Padlock
Vertical Shackle Clearance
3/4 in
Key Locking Mechanism
Pin Tumbler
Compatible Cylinder Brand
BEST
Includes Chain
No

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 3/4 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Zinc Alloy, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 13/16 in, Body Finish Satin Chrome, Keyway Type Accepts Any SFIC Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products