Zoro Homepage

Peaks Uncut Key, B8 Keyway

  • Mfr # 1AK1B817

  • Zoro # G5397639


product price: $9.99
/ea

Key Features

Keyway Type
B8
Number of Pins
7
Product Type
Key Blank
Compatible Product Type
Cores
Compatible Lock Manufacturer
BEST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AK1B817
Zoro #
G5397639
UPC #
887838164209
Country of Origin
United States

Details

Keyway Type
B8
Number of Pins
7
Item
Key Blank
Product Type
Key Blank
Compatible Product Type
Cores
Compatible Lock Manufacturer
BEST

Description

Key Blank, Keyway Type B8, Number of Pins 7

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.