Piano Hinge, Stainless Steel, Full Mortise Mounting, 2 3/16 in Leaf W x 83 1/8 in Leaf H, Satin

  • Mfr # 653ULFMDOORHINGE7'32DSTS

  • Zoro # G7894209


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
83 1/8 in
Door Leaf Thickness
0.075 in
Door Leaf Width
2 3/16 in
Finish
Satin
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653ULFMDOORHINGE7'32DSTS
Zoro #
G7894209
UPC #
-
Country of Origin
Canada

Dimensions

Door Leaf Height
83 1/8 in
Door Leaf Thickness
0.075 in
Door Leaf Width
2 3/16 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
83-1/8 in
Frame Leaf Width
2-3/16 in
Frame Leaf Thickness
0.19 in
Overall Width
4 3/8 in
Overall Knuckle Height
7/16 in
Door Thickness - Maximum
3 in
Pin Diameter
5/16 in
Door Thickness - Minimum
1 3/8 in

Details

Finish
Satin
Holes per Leaf
4
Load Capacity
600 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Standard Duty with Half Wrap Edge Guard
Item
Piano Hinge
Holes
With
Ligature Resistant
No
Pin Material
Stainless Steel
Hardware
Included
Standards
ANSI/BHMA
Pin Type
Removable
Hinge Number
#1 Heavy Duty
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Removable Pin
Yes
Number of Holes per Leaf
4
Mounting Style
Full Mortise
Range of Motion - Maximum
270 Degrees

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 7/16 in Overall Knuckle Height, 83 1/8 in Door Leaf Height, 83 1/8 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Included Hardware, 4 Holes per Leaf, Full Mortise Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.