Piano Hinge, Stainless Steel, Full Mortise Mounting, 2 3/16 in Leaf W x 95 1/8 in Leaf H, Satin

  • Mfr # 651UL8632D

  • Zoro # G8579785


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651UL8632D
Zoro #
G8579785
UPC #
-
Country of Origin
Canada

Dimensions

Door Leaf Width
2 3/16 in
Door Leaf Height
95 1/8 in
Door Leaf Thickness
0.075 in
Frame Leaf Width
2 3/16 in
Frame Leaf Height
95 1/8 in
Frame Leaf Thickness
0.075 in
Required Door Thickness
1-3/4 in
Overall Knuckle Height
2 in
Pin Dia.
1/4 in
Length
7 ft
Overall Width
4 3/8 in
Width
2-3/16"
Door Thickness - Maximum
1 3/4 in
Pin Diameter
1/4 in
Hinge Length
7 ft

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Satin
Holes
With
Holes per Leaf
21
Hardware
Included
Orientation
Non Handed
Pin Material
Stainless Steel
Pin Type
Nonremovable
ADA Compliant
Yes
Features
Distribute Weight Evenly on the Door and Door Frame, Full-Length Channel Cap
Standards
A51022B, ANSI A51011B
Hole Spacing
3 in
Color
Satin
Hand Orientation
Non-Handed
Mounting Style
Full Mortise
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
21
Includes Hardware
Hardware Included
Removable Pin
No
ANSI/BHMA Finish
Satin Stainless Steel

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 2 in Overall Knuckle Height, 95 1/8 in Door Leaf Height, 95 1/8 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft, Included Hardware, 3 in Hole Spacing, 21 Holes per Leaf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.