Zoro Homepage

Proximity Key Fob, Plastic, 3V, 2-13/64"W

  • Mfr # SHXFOB

  • Zoro # G5422317


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Use With
BEST Shelter(TM) Lockdown System
Width
2 13/64 in
Product Type
Proximity Fob
Operating Temp. Range
32 Degrees to 120 Degrees F
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHXFOB
Zoro #
G5422317
UPC #
-
Country of Origin
United States

Dimensions

Width
2 13/64 in
Overall Width
2 3/16 in

Details

Item
Proximity Fob
For Use With
BEST Shelter(TM) Lockdown System
Product Type
Proximity Fob
Operating Temp. Range
32 Degrees to 120 Degrees F
Material
Plastic
Weather Resistant
No
Battery Life
1 yr
Features
Allows Immediate Lockdown of Facility
Power Source
3V
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120 Degrees F
Compatible Product Type
Locksdown System

Description

Proximity Fob, Width 2 13/64 in, For Use With BEST Shelter(TM) Lockdown System, Material Plastic, Power Source 3V, Battery Life 1 yr, Operating Temp. Range 32 Degrees to 120 Degrees F, Weather Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.