Zoro Homepage

Receiver, For Wireless Auto Operator, 3" L

  • Mfr # CL4485 433 MHZ DIGITAL RECEIVER

  • Zoro # G5190917


product price: $269.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wireless Auto Door Operator
ADA Compliant
No
Length
3 in
Mounting Hardware
Not Included
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL4485 433 MHZ DIGITAL RECEIVER
Zoro #
G5190917
UPC #
887838965370
Country of Origin
Japan

Dimensions

Length
3 in
Exterior Door Width
Up to 48 in
Overall Length
3 in

Details

Item
Receiver
For Use With
Wireless Auto Door Operator
ADA Compliant
No
Mounting Hardware
Not Included
Finish
Unfinished
Standards
ANSI/BMHA A156.25
Color
Black
Includes Hardware
Hardware Not Included
Product Type
Receiver
ANSI/BHMA Finish
Unfinished

Description

Receiver, For Use With Wireless Auto Door Operator, Finish Unfinished, Color Black, Length 3 in, Standards ANSI/BMHA A156.25, ADA Compliant No, Exterior Door Width Up to 48 in, Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.