Zoro Homepage

Repeater, Plastic, 1.5V, 8"W

  • Mfr # SHXRPT

  • Zoro # G5422299


product price: $823.99
/ea
Free Shipping & Returns

Key Features

For Use With
BEST Shelter(TM) Lockdown System
Width
8 in
Product Type
Repeater
Includes
A/C Power Supply
Operating Temp. Range
32 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHXRPT
Zoro #
G5422299
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Overall Width
8 in

Details

Item
Repeater
For Use With
BEST Shelter(TM) Lockdown System
Product Type
Repeater
Includes
A/C Power Supply
Operating Temp. Range
32 Degrees to 120 Degrees F
Features
Extends the Range of the Gateway
Power Source
1.5V
Weather Resistant
No
Material
Plastic
Operating Temperature - Minimum
32 Degrees F
Compatible Product Type
Locksdown System
Operating Temperature - Maximum
120 Degrees F

Description

Repeater, Width 8 in, For Use With BEST Shelter(TM) Lockdown System, Material Plastic, Power Source 1.5V, Operating Temp. Range 32 Degrees to 120 Degrees F, Weather Resistant No, Includes A/C Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.