Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Cylinder, Satin Chrome, 7 Pins

  • Mfr # 12E72S2RP2626

  • Zoro # G2758450


product price: $65.29
/ea

Key Features

Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
Standards
ANSI/BHMA
Includes
1/4 in Ring, 1/8 in Ring, Plate, Spacer, Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12E72S2RP2626
Zoro #
G2758450
UPC #
887838145178
Country of Origin
United States

Details

Item
Lockset Cylinder
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
Standards
ANSI/BHMA
Includes
1/4 in Ring, 1/8 in Ring, Plate, Spacer, Strike
Mortise/Cylindrical
Rim
Application
Commercial, Educational, Government, Healthcare
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Interchangeable Core Cylinder

Description

Lockset Cylinder, Satin Chrome Finish, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 7, Includes 1/4 in Ring, 1/8 in Ring, Plate, Spacer, Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.