Rim Cylinder, Satin Nickel, 0 Pins
Mfr # 12E72S2RP619
Zoro # G2758408
product price: $57.35
/eaKey Features
Number of Pins
7
Finish
Satin Nickel
Number of Keys
0
Standards
ANSI/BHMA
Includes
Plate, Ring, Spacer, Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12E72S2RP619
Zoro #
G2758408
UPC #
887838174710
Country of Origin
United States
Details
Item
Lockset Cylinder
Number of Pins
7
Finish
Satin Nickel
Number of Keys
0
Standards
ANSI/BHMA
Includes
Plate, Ring, Spacer, Strike
Mortise/Cylindrical
Rim
Application
Commercial, Educational, Government, Healthcare
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Description
Lockset Cylinder, Satin Nickel Finish, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 7, Includes Plate, Ring, Spacer, Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.