36"x48" Melamine Whiteboard, Silver Frame, Gloss (Discontinued)
- Mfr # 2H1AC
- Zoro # G5570741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2H1AC
Zoro #
G5570741
UPC #
703673817370
Country of Origin
China
Dimensions
Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Depth
1 in
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Frame Material
Aluminum
Includes
Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Corner Shape
Square
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.