Zoro Homepage
This item is Discontinued.
Best-Rite Bulletin Board, 48" W x 36" H, Black Board 321AC-96

Bulletin Board, 48" W x 36" H, Black Board (Discontinued)

  • Mfr # 321AC-96
  • Zoro # G5570525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321AC-96
Zoro #
G5570525
UPC #
703673111775
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in

Details

Board Material
Recycled Rubber
Board Color
Black
Frame Color
Silver
Frame Material
Aluminum
Includes
Mounting Hardware
Item
Bulletin Board
For Use
Home, Offices, Schools
Board Style
Push-Pin
Board Frame Material
Aluminum
Mounting/Mobility Type
Wall Mounted
Green Environmental Attribute
Product Contains 100% Total Recycled Content

Description

Bulletin Board, Board Material Recycled Rubber, Board Color Black, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Silver, For Use Home, Offices, Schools, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.